• The item cannot be ordered due to missing prices.

Solid carbide copy mill long, Plain shank, ⌀ D: 16mm

Article no.: 212590 16

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Copy milling
Through-coolant yes
Tool exchange PowerCard
Overhang L1 40 mm
Overall length Ltot 140 mm
⌀ d1 14 mm
Shank ⌀ Ds h6 16 mm
Insert screw 219873 (15IP; 3.0 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212590 16
EAN / GTIN 4045197761378
Manufacturer number 212590 16

Description

Version:

Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Solid carbide – for large depths of cut and to minimise vibration.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart