• The item cannot be ordered due to missing prices.

RDHW 1003 MOT, HB7605, Type: HART

Article no.: 212251 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHW 1003 MOT
Type HART
Grade HB7605
Tool material Carbide
Feed fz per tooth 0.16 mm
Number of changes/inserts 1
Coating coated
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212251 HART
EAN / GTIN 4067263499541
Manufacturer number 212251 HART

Application Table

Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
140
Steel < 55 HRC
H
170
Steel < 60 HRC
H
160
Steel < 67 HRC
H
130
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart