• The item cannot be ordered due to missing prices.

RDHX 0702 MOTN HART

Article no.: 212218 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0702 MOTN
Type HART
Grade CBN925
Tool material CBN
Feed fz per tooth 0.13 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212218 HART
EAN / GTIN 4062406358617
Manufacturer number 212218 HART

Application Table

Steel < 55 HRC
H
350
Steel < 60 HRC
H
300
Steel < 67 HRC
H
300
GG(G)
K
500
wet minimum
 
dry
 
Air
 

Description

Version:

With coating to visually detect wear.
All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Mount with tightening value 0.9 Nm.
Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart