• The item cannot be ordered due to missing prices.

Copy mill 0° negative 80/6 mm

Article no.: 212165 80/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 64 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
Circular interpolation milling ⌀ Dmin 144 mm
Circular interpolation milling ⌀ Dmax 158 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 1.07 degrees
Ramping length L for αmax 59.92 mm
suitable indexable insert RD..1604
Pack of insert screws 219800 (20IP; 5.7 Nm)
Set of retaining washers 219955
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212165 80/6
EAN / GTIN 4045197192905
Manufacturer number 212165 80/6

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning as the cutting edge wears.

Application:

With pack of insert screws No. 219800 - for securing indexable inserts and retaining washers.

Attention:

Retaining screws and retaining washers should not be used for inserts with positive geometry.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.
ap max = 3.5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Copy mill 0° negative 80/6 mm

Copy mill 0° negative 80/6 mm

Mounting bore ⌀ 27 mm 27 mm
Milling application Circular milling; Ramping Circular milling; Ramping
Overall length Ltot 50 mm 50 mm
suitable indexable insert RD..1604 RD..1604
Shank type with bore with bore
⌀ D3 64 mm 64 mm
Fz Helix 0.7 0.7

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart