{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 10 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 113 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
Circular interpolation milling ⌀ Dmin | 238 mm | |
Circular interpolation milling ⌀ Dmax | 248 mm | |
Circular interpolation milling ap | 2.5 mm | |
Ramping angle αmax | 0.44 degrees | |
Ramping length L for αmax | 109.94 mm | |
suitable indexable insert | RD..12T3 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Set of retaining screws | 219807 (15IP; 3.8 Nm) | |
Setting angle κ | 15 – 27 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212145 125/10 | |
EAN / GTIN | 4045197192837 | |
Manufacturer number | 212145 125/10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Copy mill 0° negative 125/10 mm |
||
Mounting bore ⌀ | 40 mm | 40 mm |
Setting angle κ | 15 – 27 degrees | 15 – 30 degrees |
Through-coolant | yes | yes |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 125 mm | 125 mm |
Circular interpolation milling ⌀ Dmin | 238 mm | 238 mm |
Fz Helix | 0.7 | 0.7 |