{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 5 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 17 mm | |
⌀ D2 | 28.7 mm | |
⌀ D3 | 25 mm | |
Overall length Ltot | 42 mm | |
Mounting thread M | M16 | |
Circular interpolation milling ⌀ Dmin | 60 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 1.79 degrees | |
Ramping length L for αmax | 22.45 mm | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212135 35/5 | |
EAN / GTIN | 4045197192745 | |
Manufacturer number | 212135 35/5 |