• The item cannot be ordered due to missing prices.

Copy mill 0° negative, with bore, ⌀ D / number of teeth Z: 52/7mm

Article no.: 212125 52/7

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 52 mm
Number of cutting edges Z 7
Shank type with bore
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 42 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 22 mm
Circular interpolation milling ⌀ Dmin 94 mm
Circular interpolation milling ⌀ Dmax 102 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 1.02 degrees
Ramping length L for αmax 39.45 mm
suitable indexable insert RD..1003
Pack of insert screws 219804 (15IP; 3.8 Nm)
Setting angle κ 15 – 30 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212125 52/7
EAN / GTIN 4045197192615
Manufacturer number 212125 52/7

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
ap max = 2 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Copy mill 0° negative, with bore, ⌀ D / number of teeth Z: 52/7mm

Copy mill 0° negative, with bore, ⌀ D / number of teeth Z: 52/7mm

Number of cutting edges Z 7 7
Mounting bore ⌀ 22 mm 22 mm
Milling application Circular milling; Ramping End milling; Ramping; End milling
Through-coolant yes yes
suitable indexable insert RD..1003 CPHX 09T3..
Shank type with bore with bore
Type of product Copy mill Copy mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart