• The item cannot be ordered due to missing prices.

XDHW 10T310 UNI

Article no.: 211908 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDHW 10T310
Type UNI
Grade HB7535
Tool material Carbide
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 211908 UNI
EAN / GTIN 4045197479686
Manufacturer number 211908 UNI

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
180
INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 2 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart