{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 8.5 mm | |
⌀ D2 | 12.7 mm | |
Overall length Ltot | 23 mm | |
Mounting thread M | M8 | |
suitable indexable insert | XDHW 060210 | |
Pack of insert screws | 219830 (7IP. 1.2 Nm) | |
Type of product | Plunge mill |
Article number | 211870 16/2 | |
Manufacturer number | 211870 16/2 |