{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VDGT 11T210 FN | |
Type | ALU | |
Grade | HB7810 | |
Tool material | Carbide | |
Feed fz | 0.17 mm | |
Number of changes/inserts | 2 | |
Corner radius | 1 mm | |
Type of product | Indexable insert for milling |
Article number | 211864 ALU | |
EAN / GTIN | 4045197555786 | |
Manufacturer number | 211864 ALU |