• The item cannot be ordered due to missing prices.

Plunge milling cutter 90°, with threaded shank, ⌀ D / number of teeth Z: 25/3mm

Article no.: 211851 25/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 3
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
⌀ D3 23 mm
⌀ D1 h6 12.5 mm
⌀ D2 20.7 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 48 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 3.5 mm
Ramping angle αmax 4.01 degrees
Ramping length L for αmax 21.4 mm
suitable indexable insert VDGT 11T2..
Set of insert screws 219801 (7IP; 0.9 Nm)
Type of product Plunge mill

Identification & Classification

Article number 211851 25/3
EAN / GTIN 4045197502179
Manufacturer number 211851 25/3
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Greater tool stiffness by elimination of twist between indexable insert and insert seat.
Can be extended as required using the threaded connection.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart