• The item cannot be ordered due to missing prices.

Plunge milling cutter 93° 42/3 mm

Article no.: 211807 42/3

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 93
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 93 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
⌀ D3 36 mm
Overall length Ltot 55 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 78 mm
Circular interpolation milling ⌀ Dmax 82 mm
Circular interpolation milling ap 8 mm
Ramping angle αmax 5.3 degrees
Ramping length L for αmax 32.34 mm
suitable indexable insert VCG. 2205
Pack of insert screws 219800 (20IP; 5.7 Nm)
Type of product Plunge mill

Identification numbers & Classifications

Article number 211807 42/3
EAN / GTIN 4045197647191
Manufacturer number 211807 42/3

Description

Version:

Greater tool stiffness by elimination of twist between indexable insert and insert seat.

Application:

To prevent chips jamming, especially when milling deep pockets.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart