{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 20 mm | |
Adapter | Weldon shank | |
Shank ⌀ Ds | 25 mm | |
Through-coolant | yes | |
External ⌀ d1 | 19.8 mm | |
Overall length L | 130 mm | |
Reach L1 | 72 mm | |
recommended tightening torque | 25 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 210567 20 | |
EAN / GTIN | 4045197557827 | |
Manufacturer number | 210567 20 |