{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Coating | TiAlN | |
Counterbore ⌀ | 20.5 mm | |
Grade | HB740 | |
Tool material | Solid carbide | |
Number of cutting edges Z | 3 | |
Countersink tip angle | 90 | |
Cutter length | 12.5 mm | |
Shank ⌀ | 11.2 mm | |
Standard | Manufacturer’s standard | |
Spacing of the countersink cutting edges | unequal spacing | |
Through-coolant | no | |
Arbor size | 16 mm | |
for DIN cylinder head screws | M10 | |
smallest countersink ⌀ for holes from | 3.5 mm | |
Head length l | 28 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm | |
Shank | GARANT TopCut | |
Type of product | Cutter insert for countersinking |
Article number | 210410 20,5 | |
EAN / GTIN | 4045197804280 | |
Manufacturer number | 210410 20,5 |