{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Milling head ⌀ D | 12 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 12 mm | |
Head length l | 16 mm | |
Flute length L2 | 9 mm | |
Programming radius Rp | 2.205 mm | |
maximum cutting depth ap max in steel < 900 N/mm2 | 0.6 mm | |
Corner radius | 1.8 mm | |
Feed fz in steel < 900 N/mm2 | 0.6 mm | |
Shank type | GARANT TopCut | |
Type of product | Cutter insert for milling |
Article number | 210300 12 | |
EAN / GTIN | 4045197523211 | |
Manufacturer number | 210300 12 |