• The item cannot be ordered due to missing prices.

Torus milling head, hard machining 10/1 mm

Article no.: 210265 10/1

Select article variation and quantity

⌀ D h10 / R (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Number of cutting edges Z: 4
  • Helix angle: 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Milling head ⌀ D 10 mm
Grade HB7730
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Number of cutting edges Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 10 mm
Head length l 13 mm
Flute length L2 7.5 mm
Corner radius 1 mm
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.04 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210265 10/1
EAN / GTIN 4045197607430
Manufacturer number 210265 10/1

Application Table

Steel < 1400 N/mm²
P
130
Steel < 55 HRC
H
65
Steel < 60 HRC
H
55
dry
 
Air
 

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart