• The item cannot be ordered due to missing prices.

Torus milling head HPC 12/0,5 mm

Article no.: 210255 12/0,5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Number of cutting edges Z: 3
  • Helix angle: 42

Product details

Technical Data

Series TopCut
Milling head ⌀ D 12 mm
Grade HB7820
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Number of cutting edges Z 3
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Machining strategy HPC
Through-coolant yes
Arbor size 12 mm
Head length l 16 mm
Flute length L2 9 mm
Corner radius 0.5 mm
Feed fz for slot milling in short-chipping aluminium 0.11 mm
Feed fz for side milling in short-chipping aluminium 0.13 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210255 12/0,5
EAN / GTIN 4045197606891
Manufacturer number 210255 12/0,5

Application Table

Alu plastics
N
580
Aluminium (short chipping)
N
550
Alu > 10% Si
N
400
CuZn
N
350
wet maximum
 
wet minimum
 
Air
 

Description

Note:

Standard application values for slots milled from solid at ap max≤ 0.5×D.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D h10 / R (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart