{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Helix angle | 38 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
suitable arbor | GARANT TopCut | |
Type of product | Cutter insert for milling |
Article number | 210250 16 | |
EAN / GTIN | 4045197523082 | |
Manufacturer number | 210250 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() End milling head, 45° chamfer 16 mm |
|||
Corner chamfer angle | 45 degrees | ||
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Helix angle | 38 degrees | 45 degrees | 38 degrees |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.32 mm | ||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling | Full slot cutting depth 1×D; 0.3×D for side milling |
Type of product | Cutter insert for milling | Cutter insert for milling | Cutter insert for milling |