• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 12/0,5 mm

Article no.: 209755 12/0,5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4
  • Helix angle: 30

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 30 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 12 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 11 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in graphite 0.105 mm
Feed fz for copy milling in graphite 0.105 mm
Shank tolerance h6
Colour ring black
Type of product Torus cutter

Identification numbers & Classifications

Article number 209755 12/0,5
EAN / GTIN 4045197475381
Manufacturer number 209755 12/0,5

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle.
Tolerance: Corner radius R1 = ±0.01 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC / R1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart