{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | Diamond | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Tolerance nominal ⌀ | 0 / −0.005 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Flute length Lc | 2 mm | |
Corner radius R1 | 0.1 mm | |
Overhang length L1 incl. recess | 8 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 4 mm | |
Colour ring | black | |
Type of product | Torus cutter |
Article number | 209716 2X8 | |
EAN / GTIN | 4062406187927 | |
Manufacturer number | 209716 2X8 |