• The item cannot be ordered due to missing prices.

Solid carbide slot drill 16 mm

Article no.: 209711 16

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 2
  • Helix angle: 15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h10
No. of teeth Z 2
Helix angle 15 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.07 mm
Feed fz for slot milling in graphite 0.07 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209711 16
EAN / GTIN 4045197512222
Manufacturer number 209711 16

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite.
Dynamic cutter geometry.
Relief ground with 2 hollow-ground chamfers.
High-precision
and stable version due to the 15° helix angle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart