• The item cannot be ordered due to missing prices.

Solid carbide milling cutter Composite, compacting cut 10 mm

Article no.: 209548 10

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Helix angle: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating Diamond
Tool material Solid carbide
Standard DIN 6527
Tolerance nominal ⌀ h10
No. of teeth Z 8
Helix angle 8 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 22 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.7 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.035 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209548 10
EAN / GTIN 4062406362430
Manufacturer number 209548 10

Application Table

PVDF GF20
N
100
POM GF25
N
100
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
100
PEEK CF30
N
100
Honeycomb sandwich
N
195
CRP
N
145
GRP, CRP
N
145
Graphite
N
200
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

Specifically developed Tool cutting edge has been specifically developed further for optimum machining of composite materials.
Length similar to DIN 6527 long.
Left-hand helix, compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart