• The item cannot be ordered due to missing prices.

Solid carbide milling cutter Composite, compacting cut 5 mm

Article no.: 209542 5

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Helix angle: 8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 5 mm
    Coating uncoated
    Tool material Solid carbide
    Standard DIN 6527
    Tolerance nominal ⌀ h10
    No. of teeth Z 8
    Helix angle 8 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 13 mm
    Overhang length L1 incl. recess 19 mm
    Recess ⌀ D1 4.9 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.1 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in GRP CRP 0.021 mm
    Colour ring black
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 209542 5
    EAN / GTIN 4062406366131
    Manufacturer number 209542 5

    Application Table

    PVDF GF20
    N
    80
    POM GF25
    N
    80
    PA 66 GF30
    N
    80
    PEEK GF30
    N
    80
    PTFE CF25
    N
    80
    PEEK CF30
    N
    80
    Honeycomb sandwich
    N
    165
    CRP
    N
    120
    GRP, CRP
    N
    120
    Graphite
    N
    180
    Hybrids
    N
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Tool cutting edge has been specifically developed further for optimal machining of composite materials.
    Overall length similar to DIN 6527 long.
    Left-hand helix, compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart