• The item cannot be ordered due to missing prices.

Solid carbide milling cutter straight cut 4 mm

Article no.: 209525 4

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Direction of infeed: horizontal, oblique and vertical

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 4 mm
    Coating Diamond
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Tolerance nominal ⌀ h10
    No. of teeth Z 8
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D
    Shank DIN 6535 HA with h6
    Through-coolant no
    Flute length Lc 16 mm
    Overall length L 60 mm
    Shank ⌀ Ds 6 mm
    Corner chamfer width at 45° 0.08 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in GRP CRP 0.03 mm
    Feed fz for slot milling in graphite 0.03 mm
    Colour ring black
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 209525 4
    EAN / GTIN 4045197478269
    Manufacturer number 209525 4

    Application Table

    PVDF GF20
    N
    200
    POM GF25
    N
    190
    PA 66 GF30
    N
    170
    PEEK GF30
    N
    150
    PTFE CF25
    N
    180
    PEEK CF30
    N
    160
    Honeycomb sandwich
    N
    350
    GRP
    N
    190
    GRP, CRP
    N
    190
    Graphite
    N
    340
    Hybrids
    N
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    High performance geometry with multiple teeth for extremely high material removal rates in a single pass.
    Straight flutes for a neutral cut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart