• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, Diamond, ⌀ h10 DC: 8mm

Article no.: 209517 8

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6
  • Direction of infeed: horizontal and oblique

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h10
No. of teeth Z 6
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 28 mm
Cutting section dragging LA 14 mm
Overall length L 85 mm
Shank ⌀ Ds 8 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in GRP CRP 0.07 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209517 8
EAN / GTIN 4045197468314
Manufacturer number 209517 8

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

Twisted and curved cutting edges, which enable burr-free milling of both the upper and lower edges of fibre-reinforced composites.
Delamination is prevented because the cutter performs a cut which is simultaneously dragging and compacting. The cutter must be positioned centrally to the cross section of the material.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart