• The item cannot be ordered due to missing prices.

Solid carbide router cutter compacting cut fine 12 mm

Article no.: 209512 12
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: h10
  • Direction of infeed: horizontal, oblique and vertical

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating Diamond
Toothing grit designation fine
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 32 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed f for side milling in GRP CRP 0.42 mm/rev.
Colour ring black
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209512 12
EAN / GTIN 4045197509857
Manufacturer number 209512 12

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
GRP
N
190
CRP
N
190
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern cut for efficient roughing of fibre-reinforced composites.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart