• The item cannot be ordered due to missing prices.

Solid carbide router cutter with drill point, dragging cut medium 6M mm

Article no.: 209435 6M

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Type: W
  • Tolerance nominal ⌀: h10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Toothing grit designation medium
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Type W
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Point angle 135 degrees
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 30 mm
Overall length L 75 mm
Shank ⌀ Ds 6 mm
Feed f for side milling in POM GF25 0.18 mm/rev.
Feed f for side milling in PEEK CF30 0.12 mm/rev.
Colour ring yellow
Shank tolerance h6
Type of product Router

Identification numbers & Classifications

Article number 209435 6M
EAN / GTIN 4045197477774
Manufacturer number 209435 6M

Application Table

PVDF GF20
N
120
POM GF25
N
120
PA 66 GF30
N
100
PEEK GF30
N
100
PTFE CF25
N
120
PEEK CF30
N
110
GRP
N
120
CRP
N
120
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern cut and 135° drill tip for efficient machining of fibre-reinforced composites. For slot cutting in the roughing range.
Right-hand helix, dragging cut for standard applications.
Size 5M, 6M, 8M: Extra long version.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart