• The item cannot be ordered due to missing prices.

Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 6mm

Article no.: 208162 6

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 6
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HB to h6
Through-coolant no
Dimension S 4.2 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Chamfer mill 45 degrees
Feed fz in steel < 900 N/mm2 0.03 mm
Shank tolerance h6
Colour ring green
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208162 6
EAN / GTIN 4045197537256
Manufacturer number 208162 6

Application Table

Alu plastics
N
180
Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 90°, uncoated, ⌀ h6 D<sub>C</sub>: 6mm

Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 6mm

Colour ring green without without without without green
Through-coolant no no no no no no
Shank DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Dimension S 4.2 mm 4.2 mm 4.2 mm 5.9 mm 5.9 mm 5.9 mm
Feed fz in steel < 900 N/mm2 0.03 mm 0.03 mm 0.03 mm 0.03 mm 0.03 mm 0.03 mm
Chamfer mill 45 degrees 45 degrees 45 degrees 30 degrees 30 degrees 30 degrees

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart