• The item cannot be ordered due to missing prices.

Solid carbide deburrer 120° 1 mm

Article no.: 208092 1

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 1 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h6
    No. of teeth Z 3
    Direction of infeed horizontal and oblique
    Countersink tip angle 120 degrees
    Shank DIN 6535 HA with h6
    Through-coolant no
    Dimension S 0.5 mm
    Overall length L 50 mm
    Shank ⌀ Ds 3 mm
    Chamfer mill 60 degrees
    Feed fz in steel < 900 N/mm2 0.005 mm
    Shank tolerance h6
    Colour ring without
    Corner chamfer angle 30 degrees
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 208092 1
    EAN / GTIN 4045197854605
    Manufacturer number 208092 1

    Application Table

    Aluminium (short chipping)
    N
    280
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    120
    Steel < 750 N/mm²
    P
    105
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    60
    GG(G)
    K
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.
    With special flute geometry for smooth cutting.

    Application:

    Perfectly suitable for chamfering and deburring component edges and for contouring applications.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart