{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius r | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance of radius contour | ± 0.01 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
small ⌀ D3 | 6 mm | |
large ⌀ D2 | 8 mm | |
Flute length Lc | 1 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 8 mm | |
Radius milling | forwards | |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Type of product | corner rounding cutter, HSS-Co5 |
Article number | 208020 1 | |
EAN / GTIN | 4045197128959 | |
Manufacturer number | 208020 1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide corner rounding cutter 1 mm |
|||||
Coating | TiAlN | uncoated | TiAlN | TiAlN | TiSiN |
Colour ring | without | without | without | without | without |
Overall length L | 70 | 60 | 50 | 70 | 70 |
Tool material | Solid carbide | HSS Co 5 | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 8 | 10 | 3 | 8 | 8 |
Type of product | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 | corner rounding cutter, HSS-Co5 |
Radius milling | forwards | forwards | forwards | forwards | forwards |