{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Spacing of the cutters | unequal spacing | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Machining strategy | PPC | |
Flute length Lc | 23 mm | |
Effective radius R2 | 70 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 36 mm | |
Recess ⌀ D1 | 10 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.09 mm | |
Colour ring | green | |
Type of product | Ball-nosed slot drill |
Article number | 207520 12/70 | |
EAN / GTIN | 4045197922625 | |
Manufacturer number | 207520 12/70 |