• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide ball nose slot drill HPC 5 mm

Article no.: 207482 5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 9 mm
Radius R 2.5 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in titanium > 850 N/mm2 0.02 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.024 mm
Correction factor for vc 1.25
Colour ring pink
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207482 5
EAN / GTIN 4045197989598
Manufacturer number 207482 5

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Special geometry for machining titanium and titanium alloys.
4 centre cutting edges to the centre.
Therefore can be used as a true 4-edge cutter at all depths of cut.
Tolerance: Radius contour = ±0.005 mm.

Note:

Regrinding not recommended.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC / DS (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart