• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide ball nose slot drill HPC 1 mm

Article no.: 207482 1

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 1 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 45 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 2 mm
    Radius R 0.5 mm
    Overall length L 54 mm
    Shank ⌀ Ds 6 mm
    Feed fz for side milling in titanium > 850 N/mm2 0.01 mm
    Feed fz for copy milling in titanium > 850 N/mm2 0.012 mm
    Correction factor for vc 1.25
    Colour ring pink
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207482 1
    EAN / GTIN 4045197989550
    Manufacturer number 207482 1

    Application Table

    Ti > 850 N/mm²
    S
    60
    wet maximum
     

    Description

    Version:

    Special geometry for machining titanium and titanium alloys.
    4 centre cutting edges to the centre.
    Therefore can be used as a true 4-edge cutter at all depths of cut.
    Tolerance: Radius contour = ±0.005 mm.

    Note:

    Regrinding not recommended.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart