• The item cannot be ordered due to missing prices.

Solid carbide ball nose milling cutter HPC, TiAlN, ⌀ f8 DC / DS: 20mm

Article no.: 207477 20

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 26 mm
Radius R 10 mm
Overall length L 92 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in INOX < 900 N/mm2 0.075 mm
Feed fz for copy milling in stainless steel < 900 N/mm2 0.084 mm
Colour ring blue
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207477 20
EAN / GTIN 4045197455529
Manufacturer number 207477 20

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
wet maximum
 
wet minimum
 

Description

Version:

Special geometry and coating for machining stainless and acid-resistant steels. 4 end faces up to the centre. Therefore can be used as a true 4-edge drill at all depths of cut.
Tolerance: Radius contour = ±0.005 mm.

Note:

New generation available! Successor product is No. 207473.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart