• The item cannot be ordered due to missing prices.

Solid carbide ball nose milling cutter MTC, TiAlN, ⌀ f8 DC: 20mm

Article no.: 207450 20

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy MTC
Flute length Lc 26 mm
Radius R 10 mm
Overall length L 92 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in steel < 900 N/mm2 0.112 mm
Feed fz for copy milling in steel < 900 N/mm2 0.138 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207450 20
EAN / GTIN 4045197128744
Manufacturer number 207450 20

Application Table

Steel < 500 N/mm²
P
225
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
145
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
85
GG(G)
K
350
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Ball nose slot drills with corrected cutting form, without profile distortion. With double relief ground side clearance angle.
Tolerance: Radius contour = ±0.005 mm.

Application:

Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 207490.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart