• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide ball nose slot drill HPC 3 mm

Article no.: 207362 3

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Diabolo
    Cutting edge ⌀ DC 3 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ f8
    No. of teeth Z 2
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 5 mm
    Radius R 1.5 mm
    Overall length L 75 mm
    Shank ⌀ Ds 3 mm
    Feed fz for side milling in steel < 65 HRC 0.019 mm
    Feed fz for copy milling in steel < 65 HRC 0.019 mm
    Colour ring red
    Type of product Ball-nosed slot drill

    Identification numbers & Classifications

    Article number 207362 3
    EAN / GTIN 4045197600073
    Manufacturer number 207362 3

    Application Table

    Steel < 1400 N/mm²
    P
    200
    Steel < 50 HRC
    H
    190
    Steel < 55 HRC
    H
    170
    Steel < 60 HRC
    H
    150
    Steel < 65 HRC
    H
    110
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    GARANT Diabolo:
    Special geometry, coating and carbide for hard machining.
    Tolerance: Radius contour = ±0.005 mm.

    Downloads & documents

    From the same series "Diabolo" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart