• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide ball nose slot drill HPC, TiAlN, ⌀ DC / DS: 0,25mm

Article no.: 207342 0,25
Copy

Select article variation and quantity

⌀ DC / DS (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 0.25 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 0.5 mm
Radius R 0.125 mm
Overall length L 38 mm
Shank ⌀ Ds 3 mm
Feed fz for side milling in steel < 65 HRC 0.005 mm
Feed fz for copy milling in steel < 65 HRC 0.005 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification & Classification

Article number 207342 0,25
Copy
EAN / GTIN 4045197599537
Copy
Manufacturer number 207342 0,25
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
200
Steel < 50 HRC
suitable for / [m/min]
H
ISO code:
190
Steel < 55 HRC
suitable for / [m/min]
H
ISO code:
170
Steel < 60 HRC
suitable for / [m/min]
H
ISO code:
150
Steel < 65 HRC
suitable for / [m/min]
H
ISO code:
110
wet maximum
suitable for / [m/min]
 
wet minimum
suitable for / [m/min]
 
dry
suitable for / [m/min]
 
Air
suitable for / [m/min]
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Radius contour = ±0.005 mm.

Downloads & documents

From the same series "Diabolo" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
To shopping cart