• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill HPC 12 mm

Article no.: 207320 12
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 16 mm
Radius R 6 mm
Overall length L 150 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 1100 N/mm2 0.073 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.084 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207320 12
EAN / GTIN 4045197127792
Manufacturer number 207320 12

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
60
GG(G)
K
280
CuZn
N
300
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Precision ground for very high accuracy requirements.
Tolerance: Radius contour = ±0.005 mm.

Note:

Recommended successor product is No. 207246.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC / D S (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart