{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 9 mm | |
Radius R | 2.5 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 5 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.023 mm | |
Feed fz for copy milling in steel < 900 N/mm2 | 0.025 mm | |
Colour ring | without | |
Type of product | Ball-nosed slot drill |
Article number | 207155 5 | |
EAN / GTIN | 4045197126559 | |
Manufacturer number | 207155 5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 5mm |
|||||
Colour ring | without | without | red | red | without |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Radius R | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 5 mm | 5 mm | 5 mm | 5 mm | 5 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Type | N | H | H | H | N |