• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 6mm

Article no.: 207154 6

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 10 mm
Radius R 3 mm
Overall length L 100 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.033 mm
Feed fz for copy milling in steel < 900 N/mm2 0.037 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207154 6
EAN / GTIN 4062406264901
Manufacturer number 207154 6

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Successor product to No. 207155.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill, TiAlN, ⌀ h10 D<sub>C</sub>: 6mm

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 6mm

Cutting width ae for milling operation Full slot cutting depth 1×D; 0.05×D for copy milling 0.5×D for side milling; 0.05×D for copy milling 0.5×D for side milling; 0.03×D for copy milling 0.2×D for side milling; 0.05×D for copy milling
Colour ring without without without red
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 6 mm 6 mm 6 mm 6 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart