• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, DLC, ⌀ f8 DC: 6mm

Article no.: 207032 6

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 10 mm
Radius R 3 mm
Overhang length L1 incl. recess 21 mm
Recess ⌀ D1 5.5 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz for copy milling in short-chipping aluminium 0.06 mm
Colour ring yellow
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207032 6
EAN / GTIN 4045197849649
Manufacturer number 207032 6

Application Table

Aluminium
N
600
Aluminium (short chipping)
N
550
Alu > 10% Si
N
500
PMMA acrylic
N
220
PE-HD
N
180
PA 66
N
220
PEEK
N
170
PF 31
N
150
PVDF GF20
N
200
POM GF25
N
180
PA 66 GF30
N
170
PEEK GF30
N
140
PTFE CF25
N
180
Honeycomb sandwich
N
320
Cu
N
180
CuZn
N
220
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of DLC coating sp2.
Tolerances: Radius contour = ±0.01 mm.

Note:

Successor product to No. 207030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart