{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1.2 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | W | |
Tolerance nominal ⌀ | 0 / −0.005 | |
No. of teeth Z | 2 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.05×D for copy milling | |
Shank | DIN 6535 HA to h5 | |
Through-coolant | no | |
Flute length Lc | 0.96 mm | |
Corner radius R1 | 0.6 mm | |
Overhang length L1 incl. recess | 10 mm | |
Recess ⌀ D1 | 1.16 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 4 mm | |
Feed fz for copy milling in cast aluminium | 0.03 mm | |
Correction factor ap corr | 0.8 | |
Colour ring | yellow | |
Type of product | Ball-nosed slot drill |
Article number | 207023 1,2X10 | |
EAN / GTIN | 4045197916396 | |
Manufacturer number | 207023 1,2X10 |