• The item cannot be ordered due to missing prices.

GARANT Master Ni-Based torus cutter HPC 6/0,5 mm

Article no.: 206371 6/0,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Ni-based
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Norm DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 13 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 5.8 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in Inconel® 0.026 mm
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206371 6/0,5
EAN / GTIN 4062406565251
Manufacturer number 206371 6/0,5

Application Table

Inconel
S
40
wet maximum
 

Description

Version:

Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

Application:

For milling nickel-based alloys with high red hardness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart