• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC DIN 6535 HA 20/3,0 mm

Article no.: 206351 20/3,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 38 mm
    Corner radius R1 3 mm
    Overhang length L1 incl. recess 55 mm
    Recess ⌀ D1 19 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.082 mm
    Feed fz for copy milling in stainless steel > 900 N/mm2 0.1 mm
    Shank tolerance h6
    Colour ring blue
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206351 20/3,0
    EAN / GTIN 4045197706331
    Manufacturer number 206351 20/3,0

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    230
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    170
    TOOLOX 33
    H
    115
    TOOLOX 44
    H
    80
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    80
    Ti > 850 N/mm²
    S
    50
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions to DIN 6527 and 38° flutes.
    Tolerance: Corner radius R1 = ±0.005 mm.

    Note:

    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 206345

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart