• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide torus cutter HPC 12/1,0 mm

Article no.: 206333 12/1,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master Steel
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.03×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 12 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 38 mm
minimum shank recess dia. D5 11 mm
maximum shank recess dia. D6 11.8 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Feed fz for side milling in steel < 1100 N/mm2 0.045 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.05 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206333 12/1,0
EAN / GTIN 4062406276393
Manufacturer number 206333 12/1,0

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
85
GG(G)
K
110
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

HPC milling cutter with newly developed high-performance coating. For outstanding tool life and optimum metal removal rates in a range of materials.
With double relief ground side clearance angle.
Tolerance: Corner radius R1
Radius size 0.1 mm – 1 mm: R1= ± 0.003 mm.
Radius size > 1.0 mm: R1= ± 0.005 mm.

Application:

Especially for high speed machining in mould and tool making for copy milling. Excellent results for dry milling.

Note:

Successor product to No. 206280.

Downloads & documents

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart