• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 2/0,5 mm

Article no.: 206300 2/0,5

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 2 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type H
    Tolerance nominal ⌀ e8
    No. of teeth Z 4
    Helix angle 30 degrees
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Flute length Lc 2.5 mm
    Corner radius R1 0.5 mm
    Overhang length L1 incl. recess 25 mm
    Recess ⌀ D1 1.8 mm
    Overall length L 75 mm
    Shank ⌀ Ds 3 mm
    Feed fz for side milling in steel < 1100 N/mm2 0.006 mm
    Feed fz for copy milling in steel < 1100 N/mm2 0.007 mm
    Shank tolerance h6
    Colour ring without
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206300 2/0,5
    EAN / GTIN 4045197124203
    Manufacturer number 206300 2/0,5

    Application Table

    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    35
    INOX < 900 N/mm²
    M
    80
    GG(G)
    K
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    With double relief ground side clearance angle.
    Tolerance: Corner radius R1 = ±0.005 mm.

    Application:

    Especially for high speed machining in mould and tool making for copy milling. Excellent results when milling dry.

    Note:

    NEW GENERATION AVAILABLE!
    Recommended successor product is No. 206335.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart