• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide end torus cutter HPC 12 mm

Article no.: 206273 12

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Diabolo
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type H
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 12 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.4 mm
Programming radius 2 mm
Flute length Lc 6.8 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 11 mm
Overall length L 93 mm
Shank ⌀ Ds 12 mm
Setting angle κ 6 degrees
Feed f z in steel < 60 HRC 0.178 mm
Colour ring red
Type of product End torus mill

Identification numbers & Classifications

Article number 206273 12
EAN / GTIN 4045197860828
Manufacturer number 206273 12

Application Table

Steel < 1400 N/mm²
P
190
Steel < 50 HRC
H
170
Steel < 55 HRC
H
150
Steel < 60 HRC
H
110
Steel < 65 HRC
H
80
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates.

Note:

Successor product to No. 206276.
Tools can be reground.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart