{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Type | N | |
Tolerance nominal ⌀ | 0 / −0.04 | |
No. of teeth Z | 4 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.6×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes | |
Machining strategy | HPC | |
Dimension ap max transverse | 0.48 mm | |
Programming radius | 1.6 mm | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 35 mm | |
Recess ⌀ D1 | 11.5 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Colour ring | without | |
Type of product | End torus mill |
Article number | 206268 12 | |
EAN / GTIN | 4045197598059 | |
Manufacturer number | 206268 12 |