• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC 8 mm

Article no.: 206267 8
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.5 mm
Programming radius 1.5 mm
Flute length Lc 4.8 mm
Overhang length L1 incl. recess 40 mm
Recess ⌀ D1 7 mm
Overall length L 100 mm
Shank ⌀ Ds 8 mm
Setting angle κ 15 degrees
Feed fz in steel < 900 N/mm2 0.127 mm
Colour ring green
Type of product End torus mill

Identification numbers & Classifications

Article number 206267 8
EAN / GTIN 4045197860736
Manufacturer number 206267 8

Application Table

Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
125
Steel < 1400 N/mm²
P
115
INOX < 900 N/mm²
M
80
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.
Tolerance: Corner radius R1 = ±0.01 mm.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Successor product to No. 206274.
Tools can be reground.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h9 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart