• The item cannot be ordered due to missing prices.

Solid carbide torus cutter TPC 20/2,0 mm

Article no.: 206211 20/2,0

Select article variation and quantity

⌀ h6 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 20 mm
    Coating DLC
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type W
    Tolerance nominal ⌀ h6
    No. of teeth Z 3
    Helix angle 45 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.12×D
    Shank DIN 6535 HB to h6
    Balance quality with shank G 2.5 with HB
    Through-coolant no
    Machining strategy TPC
    Flute length Lc 82 mm
    Corner radius R1 2 mm
    Overhang length L1 incl. recess 100 mm
    Recess ⌀ D1 19 mm
    Overall length L 154 mm
    Shank ⌀ Ds 20 mm
    Shank form HB
    Average chip thickness hmax for TPC milling in short-chipping aluminium 0.125 mm
    Colour ring yellow
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206211 20/2,0
    EAN / GTIN 4045197812162
    Manufacturer number 206211 20/2,0

    Application Table

    Aluminium
    N
    280
    Aluminium (short chipping)
    N
    270
    Alu > 10% Si
    N
    180
    PMMA acrylic
    N
    125
    PE-HD
    N
    110
    PA 66
    N
    140
    PEEK
    N
    90
    PF 31
    N
    80
    PVDF GF20
    N
    125
    POM GF25
    N
    115
    PA 66 GF30
    N
    105
    PEEK GF30
    N
    90
    PTFE CF25
    N
    110
    Honeycomb sandwich
    N
    120
    Cu
    N
    70
    CuZn
    N
    90
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces.
    With double chip-breaker for exemplary chip formation.
    With the latest generation of DLC coating sp2.

    Application:

    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres.

    Note:

    ae max = 0.12×D for TPC machining.
    hmax: The values stated in the table are maximum values.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart